Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Flat Head, 3/4 in L, Nylon Body, 50 PK
Mfr # 5ZLT0
Zoro # G6591742
original price:
$17.80
12% off
new price: $15.49
/pk 50, $0.31/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Nylon
- System of Measurement Metric
- Application Facia Retainer, 1985 Ford Mustang
- Rivet Shank Type Keyhole
- Head Dia. 17.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLT0
- Zoro # G6591742
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Body Length | 3/4 in |
Head Dia. | 17.5 mm |
Hole Size | 6 mm |
Head Diameter | 1/2 in |
Maximum Hole Diameter | 0.25 in |
Details
Item | Push-In Rivet |
Head Type | Flat |
Material | Nylon |
System of Measurement | Metric |
Application | Facia Retainer, 1985 Ford Mustang |
Rivet Shank Type | Keyhole |
Color | Black |
Grip Range | 5 to 9 mm |
Minimum Material Thickness | 5 mm |
Shank Type | Keyhole |
Maximum Material Thickness | 9 mm |
Material Grade/Class | Ungraded |
Description
Push-In Rivet, System of Measurement Inch/Metric, Shank Type Keyhole, Material Nylon, Head Type Flat, Head Diameter 1/2 in, Color Black, Maximum Hole Diameter 0.25 in, Maximum Material Thickness 9 mm, Product Type Push-In Rivet, Minimum Material Thickness 5 mm, Body Length 3/4 in, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (U04360.025.0500)
- ZORO SELECT Lag Screw, 3/4 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 30 PK (B08280.075.0800)
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 3/8" Dia, 1" L, 316 stainless steel Plain, 25 PK (1314SS6)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 80 PK (B55081.087.0001)
- ZORO SELECT Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK (5ZLW8)
- ZORO SELECT Push-In Rivet, Flat Head, 453/500 in L, Nylon Body, 25 PK (5ZDL9)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 27 mm L, Nylon Body, 25 PK (9502PK)
- ZORO SELECT Push-In Rivet, Dome Head, 5.1 mm Dia., 11/16 in L, Nylon Body, 100 PK (5RKV7)
- ZORO SELECT Push-In Rivet, Flat Head, Nylon Body, 15 PK (5ZDU1)
- ZORO SELECT Push-In Rivet, Flat Head, Nylon Body, 50 PK (5ZDR4)
- ILC Replacement for Ezgo / Cushman / Textron Rivet, Drive, Plastic, Black (RIVET, DRIVE, PLASTIC, BLACK EZGO / CUSHMAN / TEX)
- Zoro Select Push-In Rivets