Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Flat Head, 20 mm L, Nylon Body, 25 PK
Mfr # 5ZDU8
Zoro # G2337730
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Nylon
- Body Length 20 mm
- System of Measurement Metric
- Head Dia. 17 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5ZDU8
- Zoro # G2337730
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Body Length | 20 mm |
Head Dia. | 17 mm |
Hole Size | 6.3 mm |
Maximum Hole Diameter | 6 mm |
Head Diameter | 16 mm |
Details
Item | Push-In Rivet |
Head Type | Flat |
Material | Nylon |
System of Measurement | Metric |
Color | Black |
Application | For Chrysler LH '93, Dodge Nitro 2007, Jeep Liberty 2002, Dodge Journey 2009, Ford & G.M., Hummer H2 |
Rivet Shank Type | Expanding |
Grip Range | 1.52 to 7.62 mm |
Shank Type | Expanding |
Material Grade/Class | Ungraded |
Minimum Material Thickness | 1.515625 mm |
Maximum Material Thickness | 7.625 mm |
Description
Drive Rivet, System of Measurement Metric, Shank Type Expanding, Material Nylon, Head Type Flat, Head Diameter 16 mm, Color Black, Maximum Hole Diameter 6 mm, Maximum Material Thickness 7.625 mm, Product Type Push-In Rivet, Minimum Material Thickness 1.515625 mm, Body Length 20 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 1-1/4 in L, 11 ga, Round Head, 15 Degrees (C3R90BDSS)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x3 In, PK10 (WWG-CLPZ-090)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51041.019.0087)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 100 PK (04122)
- ZORO SELECT Push-In Rivet, Flat Head, Nylon Body, 15 PK (5ZDU1)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 30 mm L, Nylon Body, 50 PK (5648PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.162 in Dia., 23/64 in L, Nylon Body, 25 PK (27KY1250125)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 22 mm L, Nylon Body, 25 PK (10374PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 11 mm L, Nylon Body, 25 PK (1597PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 15/16 in L, Nylon Body, 25 PK (27KY2500500)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1860PK)
- Zoro Select Push-In Rivets