Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Flat Head, 19/32 in Dia., 21 mm L, Nylon Body, 25 PK
Mfr # 5RKW3
Zoro # G2340311
product price: $4.59
/pk 25, $0.18/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Nylon
- Body Length 21 mm
- System of Measurement Metric
- Rivet Shank Type Ribbed
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKW3
- Zoro # G2340311
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Shank Diameter | 19/32 in |
Body Length | 21 mm |
Head Dia. | 11.5 mm |
Hole Size | 6.5 mm |
Maximum Hole Diameter | 8 mm |
Head Diameter | 11.5 mm |
Details
Item | Push-In Rivet |
Head Type | Flat |
Material | Nylon |
System of Measurement | Metric |
Rivet Shank Type | Ribbed |
Color | Natural |
Rivet Type | Retainer |
Material Grade/Class | Ungraded |
Shank Type | Ribbed |
Description
Push-In Rivet, System of Measurement Metric, Shank Type Ribbed, Material Nylon, Head Type Flat, Head Diameter 11.5 mm, Color Natural, Maximum Hole Diameter 8 mm, Product Type Push-In Rivet, Pack Size Small Pack, Body Length 21 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Yellow, 13 mm Ht, 25 PK (M01320.160.0001)
- AMERICAN SOCKETS 1/8X3/4 DOWEL PIN BRIGHT FINISH PLAIN (0012512PDB)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 5 in L, 10 PK (UST235779)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (00700)
- ZORO SELECT Push-In Rivet, Flat Head, 5.5 mm Dia., Nylon Body, 50 PK (5ZDN0)
- ZORO SELECT Push-In Rivet, Dome Head, 20 mm L, Nylon Body, 50 PK (5ZDL7)
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 15/16 in L, Nylon Body, 25 PK (27KY2500500)
- ZORO SELECT Push-In Rivet, Dome Head, 8.6 mm Dia., 20 mm L, Nylon Body, 25 PK (5NCD2)
- ZORO SELECT Push-In Rivet, Dome Head, 0.162 in Dia., 5/16 in L, Nylon Body, 25 PK (27AC0013)
- ZORO SELECT Push-In Rivet, Dome Head, Plastic Body, 25 PK (890830-0)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 12 mm L, Nylon Body, 15 PK (1603PK)
- Zoro Select Push-In Rivets