Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK
Mfr # 5ZLW8
Zoro # G2336787
product price: $11.25
/pk 25, $0.45/ea
Sold in multiples of 3 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Nylon
- System of Measurement Metric
- Application Screw Type, Front Bumper Cover, 2001 Ford Escape
- Head Dia. 18 mm
- Rivet Shank Type Keyhole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLW8
- Zoro # G2336787
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Body Length | 18 mm |
Head Dia. | 18 mm |
Hole Size | 8 mm |
Head Diameter | 18 mm |
Maximum Hole Diameter | 8 mm |
Details
Item | Push-In Rivet |
Head Type | Flat |
Material | Nylon |
System of Measurement | Metric |
Application | Screw Type, Front Bumper Cover, 2001 Ford Escape |
Rivet Shank Type | Keyhole |
Color | White |
Grip Range | 2.4 to 9mm |
Material Grade/Class | Ungraded |
Maximum Material Thickness | 9 mm |
Minimum Material Thickness | 2.4 mm |
Shank Type | Keyhole |
Description
Push-In Rivet, System of Measurement Metric, Shank Type Keyhole, Material Nylon, Head Type Flat, Head Diameter 18 mm, Color White, Maximum Hole Diameter 8 mm, Maximum Material Thickness 9 mm, Product Type Push-In Rivet, Minimum Material Thickness 2.4 mm, Body Length 18 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 203 PK (54815)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0125)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE80)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04114.062.0300)
- ZORO SELECT Push-In Rivet, Flat Head, 3/4 in L, Nylon Body, 50 PK (5ZLT0)
- ZORO SELECT Push-In Rivet, Flat Head, 453/500 in L, Nylon Body, 25 PK (5ZDL9)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/7 in L, Nylon Body, 20 PK (27RT250425)
- ZORO SELECT Push-In Rivet, Dome Head, 0.34375 in Dia., 3/4 in L, Nylon Body, 50 PK (5RKL9)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 13 mm L, Nylon Body, 15 PK (9540PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.15 in Dia., 5/8 in L, Nylon Body, 20 PK (61PR800100)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 21/32 in L, Nylon Body, 50 PK (8172PK)
- Zoro Select Push-In Rivets