Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK
Mfr # 5ZDY0
Zoro # G2337566
product price: $10.15
/pk 25, $0.41/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Nylon
- Body Length 18 mm
- System of Measurement Metric
- Color Yellow
- Hole Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZDY0
- Zoro # G2337566
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Body Length | 18 mm |
Hole Size | 13 mm |
Head Diameter | 18 mm |
Maximum Hole Diameter | 9 mm |
Details
Item | Push-In Rivet |
Head Type | Flat |
Material | Nylon |
System of Measurement | Metric |
Color | Yellow |
Rivet Shank Type | Split |
Application | 1992 to 1999 GM N Bodies, Door Trim |
Material Grade/Class | Ungraded |
Shank Type | Split |
Description
Clip, System of Measurement Metric, Shank Type Split, Material Nylon, Head Type Dome, Head Diameter 18 mm, Color Yellow, Maximum Hole Diameter 9 mm, Product Type Push-In Rivet, Body Length 18 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 316, Plain Finish (44491)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (38241)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Vinyl, 100 PK (07376)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (U04360.075.0275)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 33 mm L, Nylon Body, 25 PK (10568PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.162 in Dia., 23/64 in L, Nylon Body, 25 PK (27KY1250125)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 21/32 in L, Nylon Body, 50 PK (8172PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 20 mm L, Nylon Body, 50 PK (5RKK2)
- ZORO SELECT Push-In Rivet, 3/4 in Dia., Nylon Body, 25 PK (1240PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 17.5 mm L, Nylon Body, 25 PK (10368PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.4375 in Dia., 211/250 in L, Nylon Body, 25 PK (5RKV5)
- Zoro Select Push-In Rivets