Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Flat Head, 14 mm L, Plastic Body, 50 PK
Mfr # 5RKK6
Zoro # G1865687
original price:
$13.02
6% off
new price: $12.15
/pk 50, $0.24/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Plastic
- Body Length 14 mm
- System of Measurement Metric
- Hole Size 0.313 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKK6
- Zoro # G1865687
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Body Length | 14 mm |
Hole Size | 0.313 in |
Head Dia. | 0.656 in |
Maximum Hole Diameter | 0.375 in |
Head Diameter | 21/32 in |
Details
Item | Push-In Rivet |
Head Type | Flat |
Material | Plastic |
System of Measurement | Metric |
Color | Black |
Rivet Shank Type | Split |
Material Grade/Class | Ungraded |
Shank Type | Split |
Manufacturer Location | Globally Sourced |
Description
Push Retainer, System of Measurement Inch, Shank Type Split, Material Plastic, Head Type Flat, Head Diameter 21/32 in, Color Black, Maximum Hole Diameter 0.375 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 14 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wing Nut, 7/16"-20, Steel, Zinc Plated, 6 PK (39925)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.040.0010)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53630)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U08307.037.0400)
- ZORO SELECT Push-In Rivet, Dome Head, 0.241 in Dia., 23/32 in L, Nylon Body, 25 PK (27KY1870375)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 19 mm L, Nylon Body, 25 PK (1575PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 15/16 in L, Nylon Body, 25 PK (27KY2500500)
- ZORO SELECT Push-In Rivet, Dome Head, 0.202 in Dia., 3/8 in L, Nylon Body, 25 PK (27KY1560093)
- ZORO SELECT Push-In Rivet, Dome Head, 6.3 mm Dia., 45 mm L, Nylon Body, 25 PK (10064PK)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 28 mm L, Nylon Body, 4 PK (9327PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 17.5 mm L, Nylon Body, 25 PK (10368PK)
- Zoro Select Push-In Rivets