Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, Plastic Body, 25 PK
Mfr # 890830-0
Zoro # G2337575
product price: $7.69
/pk 25, $0.31/ea
Sold in multiples of 3 for $23.07
$23.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Plastic
- System of Measurement Metric
- Color Black
- Head Dia. 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 890830-0
- Zoro # G2337575
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Head Dia. | 11 mm |
Hole Size | 3 mm |
Maximum Hole Diameter | 3 mm |
Head Diameter | 11 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Plastic |
System of Measurement | Metric |
Color | Black |
Application | For Dodge Ram Pick-Up '94 |
Rivet Shank Type | Snap |
Material Grade/Class | Ungraded |
Shank Type | Snap |
Description
Push-In Rivet, System of Measurement Metric, Shank Type Snap, Material Plastic, Head Type Dome, Head Diameter 11 mm, Color Black, Maximum Hole Diameter 3 mm, Product Type Push-In Rivet, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/64inx3/4in, Pln, PK100 (U39100.007.0075)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP059)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (00884)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 10 PK (U08200.050.0250)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 13 mm L, Nylon Body, 15 PK (9943PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK (JL-33PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 50 PK (5264PK)
- ZORO SELECT Push-In Rivet, Dome Head, 5.5 mm Dia., 22 mm L, Nylon Body, 15 PK (9913PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1 3/32 in L, Nylon Body, 50 PK (5627PK)
- ZORO SELECT Push-In Rivet, Flat Head, 453/500 in L, Nylon Body, 25 PK (5ZDL9)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 11/16 in L, Nylon Body, 50 PK (2029PK)
- Zoro Select Push-In Rivets