Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, Nylon Body, 25 PK
Mfr # 5ZDU3
Zoro # G2337758
product price: $10.75
/pk 25, $0.43/ea
Sold in multiples of 2 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Rivet Shank Type Expanding
- Application For G.M., Saturn '91-2007, Ford 2002, Dodge Journey 2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZDU3
- Zoro # G2337758
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Head Dia. | 15 mm |
Hole Size | 6 mm |
Maximum Hole Diameter | 0.25 in |
Head Diameter | 19/32 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Shank Type | Expanding |
Application | For G.M., Saturn '91-2007, Ford 2002, Dodge Journey 2009 |
Color | Black |
Material Grade/Class | Ungraded |
Shank Type | Expanding |
Description
Drive Rivet, System of Measurement Metric, Shank Type Expanding, Material Nylon, Head Type Dome, Head Diameter 19/32 in, Color Black, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/4 L, PK10 (2UJR1)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (N04100.031.0225)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 25 PK (U08200.037.0250)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 8-32 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (525255-100)
- ZORO SELECT Push-In Rivet, Dome Head, 0.163 in Dia., 2/5 in L, Nylon Body, 25 PK (27KY1250156)
- ZORO SELECT Push-In Rivet, Dome Head, 0.137 in Dia., 5/16 in L, Nylon Body, 40 PK (27PIF0045)
- ZORO SELECT Push-In Rivet, Dome Head, 0.199 in Dia., 13/32 in L, Nylon Body, 25 PK (27KY1560125)
- ZORO SELECT Push-In Rivet, Flat Head, 453/500 in L, Nylon Body, 25 PK (5ZDL9)
- ZORO SELECT Push-In Rivet, Dome Head, 6.15 mm Dia., 1 in L, Nylon Body, 100 PK (5RKT9)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 47/64 in L, Nylon Body, 25 PK (27KY2500312)
- ZORO SELECT Push-In Rivet, Dome Head, 0.12 in Dia., 4/9 in L, Nylon Body, 20 PK (61PR100000)
- Zoro Select Push-In Rivets