Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 9.5 mm Dia., 14 mm L, Nylon Body, 25 PK
Mfr # 2108PK
Zoro # G5102151
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 9.5 mm
- Body Length 14 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2108PK
- Zoro # G5102151
- UPC # 841213004795
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 9.5 mm |
Body Length | 14 mm |
Hole Size | 9.5 mm |
Head Dia. | 15 mm |
Head Height | 1 mm |
Overall Length | 15 mm |
Head Diameter | 15 mm |
Maximum Hole Diameter | 9.5 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Shank Type | Solid |
Color | White |
Rivet Type | Door Trim Panel |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Shank Type | Solid |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 9.5 mm, Overall Length 15 mm, Shank Type Solid, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 15 mm, Color White, Maximum Hole Diameter 9.5 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 14 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Brl Lg, Black Anodized Aluminum Black, 10 PK (76566)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07150.037.0275)
- TAMPER-PRUF SCREWS Self-Drilling Screw, #8 x 1-1/4 in, 410 Stainless Steel Pan Head Torx Drive (4.8ABK114PS)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0250)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 47/64 in L, Nylon Body, 25 PK (27KY2500312)
- ZORO SELECT Push-In Rivet, Dome Head, 0.24 in Dia., 33/64 in L, Nylon Body, 25 PK (27KY1870187)
- ZORO SELECT Push-In Rivet, Dome Head, 0.145 in Dia., 2/9 in L, Nylon Body, 40 PK (27PIF0047)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1861PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 30 mm L, Nylon Body, 50 PK (5648PK)
- ZORO SELECT Push-In Rivet, Dome Head, 5 mm Dia., 11 mm L, Nylon Body, 50 PK (1996PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.15 in Dia., 5/8 in L, Nylon Body, 20 PK (61PR800100)
- Zoro Select Push-In Rivets