Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 9 mm Dia., 19.5 mm L, Nylon Body, 50 PK
Mfr # 5643PK
Zoro # G5135751
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 9 mm
- Body Length 19.5 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5643PK
- Zoro # G5135751
- UPC # 841213006058
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 9 mm |
Body Length | 19.5 mm |
Head Height | 2 mm |
Head Dia. | 16 mm |
Hole Size | 9 mm |
Overall Length | 21.5 mm |
Maximum Hole Diameter | 9 mm |
Head Diameter | 16 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Color | Black |
Rivet Type | Trim Panel |
Grip Range | 0.060 to 0.510 in |
Rivet Shank Type | Ribbed |
Maximum Material Thickness | 12.953125 mm |
Shank Type | Ribbed |
Minimum Material Thickness | 1.515625 mm |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 9 mm, Overall Length 21.5 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 16 mm, Color Black, Maximum Hole Diameter 9 mm, Maximum Material Thickness 12.953125 mm, Product Type Push-In Rivet, Minimum Material Thickness 1.515625 mm, Manufacturer Location Globally Sourced, Body Length 19.5 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4.2 mm Nylon Side Marker Light Nuts, 50 pk. (1577PK)
- ZORO SELECT Serrated Lock Nut, #12-24, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 50 PK (HFNI2-120-050P)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9671)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Steel Chrome Plated (Z5216)
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 15/16 in L, Nylon Body, 25 PK (27KY2500500)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 18 mm L, Nylon Body, 15 PK (9382PK)
- ZORO SELECT Push-In Rivet, Dome Head, 20 mm L, Nylon Body, 50 PK (5ZDL7)
- ZORO SELECT Push-In Rivet, Dome Head, 0.219 in Dia., 3/4 in L, Nylon Body, 50 PK (5610PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.375 in Dia., 27/32 in L, Nylon Body, 25 PK (5710PK)
- ZORO SELECT Push-In Rivet, Dome Head, 5 mm Dia., 11 mm L, Nylon Body, 50 PK (1996PK)
- AP PRODUCTS Push-In Rivet, 1 in L, Plastic Body (013-139)
- Zoro Select Push-In Rivets