Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 9 mm Dia., 14 mm L, Nylon Body, 25 PK
Mfr # 9081PK
Zoro # G5102142
product price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 9 mm
- Body Length 14 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9081PK
- Zoro # G5102142
- UPC # 841213008137
- Country of Origin India
- Category Push-In Rivets
Dimensions
Shank Diameter | 9 mm |
Body Length | 14 mm |
Head Dia. | 13 mm |
Head Height | 1 mm |
Hole Size | 9 mm |
Overall Length | 15 mm |
Maximum Hole Diameter | 9 mm |
Head Diameter | 13 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Door Trim Panel |
Rivet Shank Type | Solid |
Color | Natural |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Shank Type | Solid |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 9 mm, Overall Length 15 mm, Shank Type Solid, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 13 mm, Color Natural, Maximum Hole Diameter 9 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 14 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Blt, 3/8-16, 1-1/4In, LCS, Zn, PK500 (B08305.037.0125)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.075.7200)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/2 in, Gold Steel Washer Head Torx Drive (ST14X312-50PC)
- ZORO SELECT #2-56 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0100)
- ZORO SELECT Push-In Rivet, Dome Head, 0.118 in Dia., 19/64 in L, Nylon Body, 20 PK (27SR118310)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 19.5 mm L, Nylon Body, 50 PK (5643PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Nylon Body, 25 PK (1930PK)
- ZORO SELECT Push-In Rivet, Flat Head, 5.5 mm Dia., Nylon Body, 50 PK (5ZDN0)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 12 mm L, Nylon Body, 15 PK (1603PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.203 in Dia., 5/8 in L, Nylon Body, 50 PK (5609PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 25/64 in L, Nylon Body, 10 PK (27SR118390)
- Zoro Select Push-In Rivets