Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 8.6 mm Dia., 20 mm L, Nylon Body, 25 PK
Mfr # 5NCD2
Zoro # G2341005
original price:
$5.72
6% off
new price: $5.35
/pk 25, $0.21/ea
Sold in multiples of 3 for $16.05
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Rivet Shank Type Keyhole
- Hole Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5NCD2
- Zoro # G2341005
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Shank Diameter | 8.6 mm |
Body Length | 20 mm |
Hole Size | 8 mm |
Head Dia. | 20 mm |
Head Height | 2.5 mm |
Overall Length | 23.9 mm |
Maximum Hole Diameter | 8 mm |
Head Diameter | 20 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Shank Type | Keyhole |
Color | Black |
Application | Air Baffle To Under Carriage Retainer For GM Saturn 1991 And On |
Maximum Material Thickness | 8 mm |
Shank Type | Keyhole |
Material Grade/Class | Ungraded |
Compatible Material | Metal, Wood |
Manufacturer Location | Globally Sourced |
Description
Push-In Rivet, System of Measurement Metric, Shank Diameter 8.6 mm, Overall Length 23.9 mm, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 2.5 mm, Head Diameter 20 mm, Color Black, Maximum Hole Diameter 8 mm, Maximum Material Thickness 8 mm, Product Type Push-In Rivet, Compatible Material Metal, Wood, Manufacturer Location Globally Sourced, Body Length 20 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 10 PK (M51050.120.0080)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0101)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 11/64 in Ht, 100 PK (U12300.013.0001)
- ZORO SELECT Wedge Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (5MXD5)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 24 mm L, Nylon Body, 25 PK (10372PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1860PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 20 mm L, Nylon Body, 25 PK (5NCD3)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1 in L, Nylon Body, 50 PK (1742PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 47/64 in L, Nylon Body, 25 PK (27KY2500312)
- ZORO SELECT Push-In Rivet, Dome Head, 0.375 in Dia., 27/32 in L, Nylon Body, 25 PK (5710PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 14 mm L, Nylon Body, 50 PK (10239PK)
- Zoro Select Push-In Rivets