Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 8.5 mm Dia., 24 mm L, Nylon Body, 25 PK
Mfr # 10372PK
Zoro # G5101862
product price: $7.69
/pk 25, $0.31/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Head Height 1 mm
- Hole Size 8.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10372PK
- Zoro # G5101862
- UPC # 841213020177
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 8.5 mm |
Body Length | 24 mm |
Head Height | 1 mm |
Hole Size | 8.5 mm |
Head Dia. | 17 mm |
Overall Length | 25 mm |
Head Diameter | 17 mm |
Maximum Hole Diameter | 8.5 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Shank Type | Keyhole |
Color | Black |
Grip Range | 7mm to 10mm |
Rivet Type | Retainer |
Shank Type | Keyhole |
Manufacturer Location | Made in USA* |
Material Grade/Class | Ungraded |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 8.5 mm, Overall Length 25 mm, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 17 mm, Color Black, Maximum Hole Diameter 8.5 mm, Product Type Push-In Rivet, Manufacturer Location Made in USA*, Body Length 24 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.080.0060)
- MIDWEST FASTENER Yoke End, Steel, 5/16"-24 Thrd Sz, 2-1/4" Overall Lg, 2 PK (32242)
- MIDWEST FASTENER #5-40 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32909)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1084-10)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 20 mm L, Nylon Body, 25 PK (5NCD3)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 22 mm L, Nylon Body, 25 PK (10374PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 14 mm L, Nylon Body, 50 PK (10239PK)
- ZORO SELECT Push-In Rivet, Flat Head, 39/100 in L, Nylon Body, 25 PK (5ZDU4)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1860PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 24 mm L, Nylon Body, 10 PK (D-124PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.145 in Dia., 2/9 in L, Nylon Body, 40 PK (27PIF0047)
- Zoro Select Push-In Rivets