Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK
Mfr # 1861PK
Zoro # G5101844
product price: $9.15
/pk 25, $0.37/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Hole Size 8 mm
- Rivet Type Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1861PK
- Zoro # G5101844
- UPC # 841213003903
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 8 mm |
Body Length | 20 mm |
Hole Size | 8 mm |
Head Dia. | 10 mm |
Head Height | 2 mm |
Overall Length | 22 mm |
Head Diameter | 10 mm |
Maximum Hole Diameter | 8 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Retainer |
Color | Black |
Rivet Shank Type | Arrow |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Shank Type | Arrow |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 8 mm, Overall Length 22 mm, Shank Type Arrow, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 10 mm, Color Black, Maximum Hole Diameter 8 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 20 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M01070.120.0040)
- AMPG 1/4"-20 x 60 mm Hex Extra Wide Machine Screw, Zinc Plated Steel (Z4486-ZN)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 40 mm L, 12 PK (73766)
- ZORO SELECT Thin Hex Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 2.70 mm Ht, 100 PK (M51090.050.0001)
- ZORO SELECT Push-In Rivet, Dome Head, 5 mm Dia., 11 mm L, Nylon Body, 50 PK (1996PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 25 PK (9617PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 24 mm L, Nylon Body, 10 PK (D-124PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 11/16 in L, Nylon Body, 50 PK (2029PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.155 in Dia., 1/5 in L, Nylon Body, 10 PK (27SR0018)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 19 mm L, Nylon Body, 25 PK (1575PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.319 in Dia., 5/8 in L, Nylon Body, 25 PK (27KY2500187)
- Zoro Select Push-In Rivets