Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 8 mm Dia., 16 mm L, Nylon Body, 15 PK
Mfr # 5ZLW9
Zoro # G2336778
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 8 mm
- System of Measurement Metric
- Application 1997 Camry, Lexus ES300, GS300/400, RX300, Trim Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5ZLW9
- Zoro # G2336778
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Shank Diameter | 8 mm |
Body Length | 16 mm |
Hole Size | 7 mm |
Head Dia. | 16 mm |
Maximum Hole Diameter | 8 mm |
Head Diameter | 22 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Application | 1997 Camry, Lexus ES300, GS300/400, RX300, Trim Retainer |
Rivet Shank Type | Ribbed |
Color | Gray |
Shank Type | Ribbed |
Material Grade/Class | Ungraded |
Description
Push-In Rivet, System of Measurement Metric, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Diameter 22 mm, Color Gray, Maximum Hole Diameter 8 mm, Product Type Push-In Rivet, Pack Size Small Pack, Body Length 16 mm, Material Grade/Class Ungraded, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA56GR)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 25 PK (U07040.025.0500)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-261)
- ZORO SELECT Deck Screw, #8 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 700 PK (0856DPG)
- ZORO SELECT Push-In Rivet, Dome Head, 0.225 in Dia., 4/9 in L, Nylon Body, 25 PK (27AC0007)
- ZORO SELECT Push-In Rivet, Dome Head, 7.5 mm Dia., 10 mm L, Nylon Body, 15 PK (9945PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 9/16 in L, Nylon Body, 20 PK (27RT187550)
- ZORO SELECT Push-In Rivet, Flat Head, Nylon Body, 15 PK (5ZDU1)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 23 mm L, Nylon Body, 25 PK (2133PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.126 in Dia., 0.339 in L, Nylon Body, 25 PK (27KY1250093)
- ZORO SELECT Push-In Rivet, Dome Head, 0.34375 in Dia., 3/4 in L, Nylon Body, 50 PK (5RKL9)
- Zoro Select Push-In Rivets