Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 8 mm Dia., 13 mm L, Nylon Body, 15 PK
Mfr # 9540PK
Zoro # G5101966
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 8 mm
- System of Measurement Metric
- Rivet Type Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9540PK
- Zoro # G5101966
- UPC # 841213009509
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 8 mm |
Body Length | 13 mm |
Head Dia. | 11 mm |
Hole Size | 8 mm |
Head Height | 1 mm |
Overall Length | 14 mm |
Maximum Hole Diameter | 8 mm |
Head Diameter | 11 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Retainer |
Rivet Shank Type | Solid |
Color | Black |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Shank Type | Solid |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 8 mm, Overall Length 14 mm, Shank Type Solid, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 11 mm, Color Black, Maximum Hole Diameter 8 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 13 mm, Material Grade/Class Ungraded, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Head Carriage Bolt, L 1-3/4 In, PK12 (1XNB1)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51458.050.0001)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 25/64 in L, Aluminum Body, 500 PK (U33620.012.0042)
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY84)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK (JL-33PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1-1/16 in L, Nylon Body, 25 PK (8862BPK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.163 in Dia., 2/5 in L, Nylon Body, 25 PK (27KY1250156)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 22 mm L, Nylon Body, 25 PK (10374PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 1/2 in L, Nylon Body, 25 PK (JL-32PK)
- ZORO SELECT Push-In Rivet, Dome Head, 9.5 mm Dia., 19 mm L, Plastic Body, 25 PK (5ZLY9)
- Zoro Select Push-In Rivets