Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 7.5 mm Dia., 10 mm L, Nylon Body, 15 PK
Mfr # 9945PK
Zoro # G5129713
product price: $7.99
/pk 15, $0.53/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 7.5 mm
- System of Measurement Metric
- Hole Size 7.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9945PK
- Zoro # G5129713
- UPC # 841213014190
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 7.5 mm |
Body Length | 10 mm |
Hole Size | 7.5 mm |
Head Dia. | 30 mm |
Head Height | 4 mm |
Overall Length | 14 mm |
Maximum Hole Diameter | 7.5 mm |
Head Diameter | 30 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Shank Type | Ribbed |
Rivet Type | Hood Insulation |
Color | Black |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Shank Type | Ribbed |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 7.5 mm, Overall Length 14 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 4 mm, Head Diameter 30 mm, Color Black, Maximum Hole Diameter 7.5 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 10 mm, Material Grade/Class Ungraded, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Ubolt-7/16 X 3.06 Galv, #86338 (86338)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.037.3600)
- HERITAGE Detent Pin, 1/4" x 3", Medium CSZ, Clear (DTP-0250-3000)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (A2010240116)
- ZORO SELECT Push-In Rivet, Dome Head, 7.5 mm Dia., 25 mm L, Nylon Body, 25 PK (5ZLZ6)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Plastic Body, 25 PK (5440PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.319 in Dia., 5/8 in L, Nylon Body, 25 PK (27KY2500187)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (9067PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1861PK)
- ZORO SELECT Push-In Rivet, Flat Head, 3/4 in L, Nylon Body, 50 PK (5ZLT0)
- Zoro Select Push-In Rivets