Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 7 mm Dia., 32 mm L, Nylon Body, 50 PK
Mfr # 9368PK
Zoro # G5101896
product price: $11.19
/pk 50, $0.22/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 7 mm
- System of Measurement Metric
- Head Height 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9368PK
- Zoro # G5101896
- UPC # 841213009035
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 7 mm |
Body Length | 32 mm |
Head Height | 1 mm |
Head Dia. | 20 mm |
Hole Size | 7 mm |
Overall Length | 33 mm |
Head Diameter | 20 mm |
Maximum Hole Diameter | 7 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Door Trim Panel |
Color | Natural |
Rivet Shank Type | Ribbed |
Manufacturer Location | Globally Sourced |
Shank Type | Ribbed |
Material Grade/Class | Ungraded |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 7 mm, Overall Length 33 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 20 mm, Color Natural, Maximum Hole Diameter 7 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 32 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/4 in Steel, Advanced Corrosion Resistance Finish, 25 PK (2717)
- GRIP-RITE Sheet Metal Screw, #10 x 1 in, Wafer Head Phillips Drive (NPWD101001)
- TE-CO Spherical Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 7/32 in Hex Ht (41903)
- HALEX 1/2 In Emt/Box Set Screw Offset Conntr Each (90371)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 27 mm L, Nylon Body, 25 PK (9502PK)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 14.8 mm L, Nylon Body, 50 PK (592PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 20 mm L, Nylon Body, 25 PK (5NCD3)
- ZORO SELECT Push-In Rivet, Flat Head, 14 mm L, Plastic Body, 50 PK (5RKK6)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 11 mm L, Nylon Body, 25 PK (2128PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK (5625PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 18 mm L, Nylon Body, 25 PK (5901PK)
- Zoro Select Push-In Rivets