Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 7 mm Dia., 16 mm L, Nylon Body, 25 PK
Mfr # 9114PK
Zoro # G5101826
product price: $11.99
/pk 25, $0.48/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 7 mm
- System of Measurement Metric
- Head Height 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9114PK
- Zoro # G5101826
- UPC # 841213008274
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 7 mm |
Body Length | 16 mm |
Head Height | 1 mm |
Hole Size | 7 mm |
Head Dia. | 5 mm |
Overall Length | 17 mm |
Head Diameter | 5 mm |
Maximum Hole Diameter | 7 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Retainer |
Rivet Shank Type | Expanding |
Color | Black |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Shank Type | Expanding |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 7 mm, Overall Length 17 mm, Shank Type Expanding, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 5 mm, Color Black, Maximum Hole Diameter 7 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 16 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.060.0016)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 10 in Shank, 1 in ID, Steel, Galvanized (N2005-10)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 1-3/4in 18-8 Stainless Steel 10PK (9169800)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07000.060.0130)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 10 mm L, Nylon Body, 15 PK (9465PK)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 12 mm L, Nylon Body, 15 PK (1603PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 13 mm L, Nylon Body, 15 PK (9540PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (5935PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6.3 mm Dia., 45 mm L, Nylon Body, 25 PK (10064PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 24 mm L, Nylon Body, 50 PK (9861PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 50 PK (1634PK)
- Zoro Select Push-In Rivets