Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 7 mm Dia., 15 mm L, Nylon Body, 50 PK
Mfr # 9380PK
Zoro # G5102011
product price: $9.99
/pk 50, $0.20/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 7 mm
- Body Length 15 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9380PK
- Zoro # G5102011
- UPC # 841213018822
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 7 mm |
Body Length | 15 mm |
Head Height | 2 mm |
Head Dia. | 15 mm |
Hole Size | 7 mm |
Overall Length | 17 mm |
Head Diameter | 15 mm |
Maximum Hole Diameter | 7 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Color | Green |
Rivet Shank Type | Solid |
Rivet Type | Door Trim Panel |
Shank Type | Solid |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 7 mm, Overall Length 17 mm, Shank Type Solid, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 15 mm, Color Green, Maximum Hole Diameter 7 mm, Product Type Push-In Rivet, Manufacturer Location Made in USA*, Body Length 15 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51030.031.0200)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 7500 PK (BX3P)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81360)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0075)
- ZORO SELECT Push-In Rivet, Dome Head, 0.15 in Dia., 5/8 in L, Nylon Body, 20 PK (61PR800100)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 27 mm L, Nylon Body, 25 PK (9502PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 15 mm L, Nylon Body, 15 PK (9294PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 30 mm L, Nylon Body, 50 PK (5648PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 18 mm L, Nylon Body, 25 PK (5901PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/7 in L, Nylon Body, 20 PK (27RT250425)
- ZORO SELECT Push-In Rivet, Dome Head, 0.1 in Dia., 9/64 in L, Nylon Body, 40 PK (27PIF0038)
- Zoro Select Push-In Rivets