Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 7 mm Dia., 15 mm L, Nylon Body, 50 PK
Mfr # 2063PK
Zoro # G5104163
product price: $5.99
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 7 mm
- Body Length 15 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2063PK
- Zoro # G5104163
- UPC # 841213004696
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 7 mm |
Body Length | 15 mm |
Head Dia. | 13 mm |
Head Height | 1 mm |
Hole Size | 7 mm |
Overall Length | 16 mm |
Head Diameter | 13 mm |
Maximum Hole Diameter | 7 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Door Trim Panel |
Rivet Shank Type | Solid |
Color | White |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Shank Type | Solid |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 7 mm, Overall Length 16 mm, Shank Type Solid, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 13 mm, Color White, Maximum Hole Diameter 7 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 15 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, #8-32, Steel, Grade 2, Zinc Plated, 5/8 in Lg, 5/16 in Hex Wd, 10 PK (1JA47)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0062)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.019.0025)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 100 PK (U07000.016.0275)
- ZORO SELECT Push-In Rivet, Dome Head, 0.29 in Dia., 21/32 in L, Nylon Body, 40 PK (27PIF0072)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1860PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.375 in Dia., 27/32 in L, Nylon Body, 25 PK (5710PK)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2813 in Dia., 1-1/16 in L, Nylon Body, 100 PK (5RKV2)
- ZORO SELECT Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK (5ZDY0)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1 3/32 in L, Nylon Body, 50 PK (5627PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 9 mm L, Nylon Body, 25 PK (5920PK)
- Zoro Select Push-In Rivets