Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 7 mm Dia., 12 mm L, Nylon Body, 15 PK
Mfr # 1603PK
Zoro # G5101747
original price:
$7.09
9% off
new price: $6.39
/pk 15, $0.43/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 7 mm
- System of Measurement Metric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1603PK
- Zoro # G5101747
- UPC # 841213003088
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 7 mm |
Body Length | 12 mm |
Head Dia. | 9 mm |
Hole Size | 7 mm |
Head Height | 1 mm |
Overall Length | 13 mm |
Maximum Hole Diameter | 7 mm |
Head Diameter | 9 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Color | Black |
Rivet Shank Type | Expanding |
Rivet Type | Retainer |
Shank Type | Expanding |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 7 mm, Overall Length 13 mm, Shank Type Expanding, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 9 mm, Color Black, Maximum Hole Diameter 7 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 12 mm, Material Grade/Class Ungraded, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38764)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 36 mm Shank, 40 mm ID, Steel, Plain, 5 PK (M16000.220.0001)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (329-801)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1/2 in Length, 8 PK (33931)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 10 mm L, Nylon Body, 15 PK (9465PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 7/16 in L, Nylon Body, 20 PK (27RT250440)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 12 mm L, Nylon Body, 100 PK (5ZDP0)
- ZORO SELECT Push-In Rivet, Dome Head, 0.126 in Dia., 0.339 in L, Nylon Body, 25 PK (27KY1250093)
- ZORO SELECT Push-In Rivet, Dome Head, 0.34375 in Dia., 3/4 in L, Nylon Body, 50 PK (5RKL9)
- ZORO SELECT Push-In Rivet, Dome Head, 20 mm L, Nylon Body, 50 PK (5ZDL7)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- Zoro Select Push-In Rivets