Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 6.5 mm Dia., 21 mm L, Nylon Body, 50 PK
Mfr # 1646PK
Zoro # G5102097
product price: $8.99
/pk 50, $0.18/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 6.5 mm
- Body Length 21 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1646PK
- Zoro # G5102097
- UPC # 841213003385
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 6.5 mm |
Body Length | 21 mm |
Head Height | 1 mm |
Hole Size | 6.5 mm |
Overall Length | 22 mm |
Maximum Hole Diameter | 6.5 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Shank Type | Ribbed |
Color | Natural |
Rivet Type | Door Trim Panel |
Shank Type | Ribbed |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 6.5 mm, Overall Length 22 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 1 mm, Color Natural, Maximum Hole Diameter 6.5 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 21 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5/16X1.5D)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (N2028-316SS-6)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 14 mm L, 100 PK (M01210.080.0014)
- E-Z LOK Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel (329-4)
- ZORO SELECT Push-In Rivet, Dome Head, 6.15 mm Dia., 1 in L, Nylon Body, 100 PK (5RKT9)
- ZORO SELECT Push-In Rivet, 1/2 in Dia., Nylon Body, 25 PK (1239PK)
- ZORO SELECT Push-In Rivet, Dome Head, 9.5 mm Dia., 14 mm L, Nylon Body, 25 PK (2108PK)
- ZORO SELECT Push-In Rivet, Flat Head, 453/500 in L, Nylon Body, 25 PK (5ZDL9)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 27 mm L, Nylon Body, 25 PK (9502PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.7813 in Dia., 469/500 in L, Plastic Body, 25 PK (5RKW1)
- ZORO SELECT Push-In Rivet, Dome Head, 5.5 mm Dia., 19 mm L, Nylon Body, 15 PK (9912PK)
- Zoro Select Push-In Rivets