Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 6.5 mm Dia., 21 mm L, Nylon Body, 25 PK
Mfr # 4020PK
Zoro # G5102106
product price: $3.49
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 6.5 mm
- Body Length 21 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4020PK
- Zoro # G5102106
- UPC # 841213005488
- Country of Origin India
- Category Push-In Rivets
Dimensions
Shank Diameter | 6.5 mm |
Body Length | 21 mm |
Head Height | 1 mm |
Hole Size | 6.5 mm |
Overall Length | 22 mm |
Maximum Hole Diameter | 6.5 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Color | Natural |
Rivet Shank Type | Ribbed |
Rivet Type | Door Trim Panel |
Material Grade/Class | Ungraded |
Shank Type | Ribbed |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 6.5 mm, Overall Length 22 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 1 mm, Color Natural, Maximum Hole Diameter 6.5 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 21 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw Nut, #2-56, Brass, Brass, 100 PK (9073909)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 1/2 L, PK5 (WWG-CLP-231)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0250 In, 6 In (17735)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK25 (2UJL8)
- ZORO SELECT Push-In Rivet, Dome Head, 0.18 in Dia., 2/5 in L, Nylon Body, 25 PK (27AC0004)
- ZORO SELECT Push-In Rivet, Dome Head, 0.241 in Dia., 23/32 in L, Nylon Body, 25 PK (27KY1870375)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 50 PK (5264PK)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 16 mm L, Nylon Body, 25 PK (9114PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 1/2 in L, Nylon Body, 25 PK (JL-32PK)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 10 mm L, Nylon Body, 15 PK (9465PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.15 in Dia., 5/8 in L, Nylon Body, 20 PK (61PR800100)
- Zoro Select Push-In Rivets