Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 6.5 mm Dia., 20 mm L, Nylon Body, 50 PK
Mfr # 10369PK
Zoro # G5101801
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Hole Size 6.5 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10369PK
- Zoro # G5101801
- UPC # 841213020146
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 6.5 mm |
Body Length | 20 mm |
Hole Size | 6.5 mm |
Head Height | 1 mm |
Head Dia. | 17 mm |
Overall Length | 21 mm |
Head Diameter | 17 mm |
Maximum Hole Diameter | 6.5 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Color | Black |
Grip Range | 4.5mm to 7mm |
Rivet Type | Retainer |
Rivet Shank Type | Keyhole |
Minimum Material Thickness | 4.5 mm |
Maximum Material Thickness | 7 mm |
Shank Type | Keyhole |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 6.5 mm, Overall Length 21 mm, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 17 mm, Color Black, Maximum Hole Diameter 6.5 mm, Maximum Material Thickness 7 mm, Product Type Push-In Rivet, Minimum Material Thickness 4.5 mm, Manufacturer Location Made in USA*, Body Length 20 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 5 PK (M04100.240.0090)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 100 PK (M50301.060.0010)
- HOLO-KROME M8-1.25 x 30 mm Hex Flat Machine Screw, Black Alloy Steel (87136)
- HILLMAN Wood Screw, 1/4 in, 2-1/4 in, Epoxy Coated Steel Flat Head Torx Drive (116857)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 20 mm L, Nylon Body, 25 PK (5NCD3)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 22 mm L, Nylon Body, 25 PK (10374PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 17.5 mm L, Nylon Body, 25 PK (10368PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 7/32 in L, Nylon Body, 20 PK (27QB400250N)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 21/32 in L, Nylon Body, 50 PK (8172PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.2 in Dia., 7/16 in L, Nylon Body, 25 PK (27KY1560156)
- Zoro Select Push-In Rivets