Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 6.5 mm Dia., 17.5 mm L, Nylon Body, 25 PK
Mfr # 10368PK
Zoro # G5101792
original price:
$9.02
8% off
new price: $8.29
/pk 25, $0.33/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Head Dia. 17 mm
- Grip Range 2mm to 4.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10368PK
- Zoro # G5101792
- UPC # 841213020139
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 6.5 mm |
Body Length | 17.5 mm |
Head Dia. | 17 mm |
Head Height | 1 mm |
Hole Size | 6.5 mm |
Overall Length | 18.5 mm |
Maximum Hole Diameter | 6.5 mm |
Head Diameter | 17 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Grip Range | 2mm to 4.5mm |
Color | Black |
Rivet Type | Retainer |
Rivet Shank Type | Keyhole |
Maximum Material Thickness | 4.5 mm |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Shank Type | Keyhole |
Minimum Material Thickness | 2 mm |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 6.5 mm, Overall Length 18.5 mm, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 17 mm, Color Black, Maximum Hole Diameter 6.5 mm, Maximum Material Thickness 4.5 mm, Product Type Push-In Rivet, Minimum Material Thickness 2 mm, Manufacturer Location Made in USA*, Body Length 17.5 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 500 PK (3112BE)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54701)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK (011032R150)
- ZORO SELECT Spring Pin, Slot, 3/16x1 3/4 L, Pk50 (5BY46)
- ZORO SELECT Push-In Rivet, Dome Head, 8.6 mm Dia., 20 mm L, Nylon Body, 25 PK (5NCD2)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 22 mm L, Nylon Body, 25 PK (10374PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 24 mm L, Nylon Body, 25 PK (10372PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6.15 mm Dia., 1 in L, Nylon Body, 100 PK (5RKT9)
- ZORO SELECT Push-In Rivet, Dome Head, 5/16 in Dia., 22 mm L, Nylon Body, 15 PK (5ZDW5)
- ZORO SELECT Push-In Rivet, 3/4 in Dia., Nylon Body, 25 PK (1240PK)
- ZORO SELECT Push-In Rivet, Dome Head, Nylon Body, 25 PK (5ZDU3)
- Zoro Select Push-In Rivets