Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 6.3 mm Dia., 45 mm L, Nylon Body, 25 PK
Mfr # 10064PK
Zoro # G5101582
original price:
$15.35
10% off
new price: $13.79
/pk 25, $0.55/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 6.3 mm
- Body Length 45 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10064PK
- Zoro # G5101582
- UPC # 841213017337
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 6.3 mm |
Body Length | 45 mm |
Head Height | 2 mm |
Head Dia. | 18 mm |
Hole Size | 6.3 mm |
Overall Length | 47 mm |
Head Diameter | 18 mm |
Maximum Hole Diameter | 6.3 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Color | Black |
Rivet Shank Type | Ribbed |
Rivet Type | Retainer |
Grip Range | 0.120 to 1.575 in |
Maximum Material Thickness | 40 mm |
Manufacturer Location | Globally Sourced |
Shank Type | Ribbed |
Minimum Material Thickness | 3.046875 mm |
Material Grade/Class | Ungraded |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 6.3 mm, Overall Length 47 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 18 mm, Color Black, Maximum Hole Diameter 6.3 mm, Maximum Material Thickness 40 mm, Product Type Push-In Rivet, Minimum Material Thickness 3.046875 mm, Manufacturer Location Globally Sourced, Body Length 45 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 2-1/2 in Length, 10 PK (MS16997-105)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77123)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 1/2 In (WWGCLPS6BPS6016)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK (5625PK)
- ZORO SELECT Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK (5ZDY0)
- ZORO SELECT Push-In Rivet, Dome Head, 0.137 in Dia., 5/16 in L, Nylon Body, 40 PK (27PIF0045)
- ZORO SELECT Push-In Rivet, Dome Head, 0.202 in Dia., 3/8 in L, Nylon Body, 25 PK (27KY1560093)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 15 mm L, Nylon Body, 15 PK (9202PK)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 19.5 mm L, Nylon Body, 50 PK (5643PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 23 mm L, Nylon Body, 25 PK (2133PK)
- Zoro Select Push-In Rivets