Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 6 mm Dia., 24 mm L, Nylon Body, 50 PK
Mfr # 9861PK
Zoro # G5129625
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 6 mm
- System of Measurement Metric
- Head Height 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9861PK
- Zoro # G5129625
- UPC # 841213011939
- Country of Origin United States
- Category Push-In Rivets
Dimensions
Shank Diameter | 6 mm |
Body Length | 24 mm |
Head Height | 1 mm |
Head Dia. | 18 mm |
Hole Size | 6 mm |
Overall Length | 25 mm |
Head Diameter | 18 mm |
Maximum Hole Diameter | 6 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Door Trim Panel |
Color | White |
Rivet Shank Type | Ribbed |
Manufacturer Location | Made in USA* |
Shank Type | Ribbed |
Material Grade/Class | Ungraded |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 6 mm, Overall Length 25 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 18 mm, Color White, Maximum Hole Diameter 6 mm, Product Type Push-In Rivet, Manufacturer Location Made in USA*, Body Length 24 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0037)
- ZORO SELECT Oversized Machine Key Kit, Steel (WWGDISPMKM025OB)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK (U04100.025.0062)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.056.0700)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 33 mm L, Nylon Body, 25 PK (10568PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 12 mm L, Nylon Body, 100 PK (5ZDP0)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 25 PK (9617PK)
- ZORO SELECT Push-In Rivet, Flat Head, 5.5 mm Dia., Nylon Body, 50 PK (5ZDN0)
- ZORO SELECT Push-In Rivet, Dome Head, 0.225 in Dia., 4/9 in L, Nylon Body, 25 PK (27AC0007)
- ZORO SELECT Push-In Rivet, Dome Head, 7.5 mm Dia., 25 mm L, Nylon Body, 25 PK (5ZLZ6)
- ZORO SELECT Push-In Rivet, Dome Head, 6.15 mm Dia., 1 in L, Nylon Body, 100 PK (5RKT9)
- Zoro Select Push-In Rivets