Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 25 PK
Mfr # 9617PK
Zoro # G5129652
original price:
$10.19
9% off
new price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Hole Size 6 mm
- Rivet Type Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9617PK
- Zoro # G5129652
- UPC # 841213009776
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 6 mm |
Body Length | 16 mm |
Hole Size | 6 mm |
Head Height | 1 mm |
Head Dia. | 13 mm |
Overall Length | 17 mm |
Maximum Hole Diameter | 6 mm |
Head Diameter | 13 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Retainer |
Rivet Shank Type | Arrow |
Color | Black |
Shank Type | Arrow |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 6 mm, Overall Length 17 mm, Shank Type Arrow, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 13 mm, Color Black, Maximum Hole Diameter 6 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 16 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Dowel Pins 5/16in, 1000pcs. Fluted, hardwood dowel pins for strong joints (5401)
- MIDWEST FASTENER Flange Nut, 3/8"-16, Steel, Zinc Plated, 20 PK (63553)
- ROCK-ON Wood Screw, #9, Torx Drive, 575 PK (23316)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51000.043.0350)
- ZORO SELECT Push-In Rivet, Dome Head, 5 mm Dia., 11 mm L, Nylon Body, 50 PK (1996PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 24 mm L, Nylon Body, 10 PK (D-124PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1861PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 47/64 in L, Nylon Body, 25 PK (27KY2500312)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 14 mm L, Nylon Body, 50 PK (10239PK)
- ZORO SELECT Push-In Rivet, 1/4 in Dia., Nylon Body, 15 PK (9690PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.225 in Dia., 4/9 in L, Nylon Body, 25 PK (27AC0007)
- Zoro Select Push-In Rivets