Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 6 mm Dia., 12 mm L, Nylon Body, 100 PK
Mfr # 5ZDP0
Zoro # G1865258
original price:
$13.76
6% off
new price: $12.85
/pk 100, $0.13/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 6 mm
- System of Measurement Metric
- Rivet Shank Type Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZDP0
- Zoro # G1865258
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Shank Diameter | 6 mm |
Body Length | 12 mm |
Hole Size | 5 mm |
Head Dia. | 10 mm |
Maximum Hole Diameter | 5 mm |
Head Diameter | 9 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Shank Type | Ribbed |
Application | For G.M. Various Models, Saturn 2007, SAAB 9-7X 2005 |
Color | Black |
Grip Range | 2 to 7 mm |
Shank Type | Ribbed |
Material Grade/Class | Ungraded |
Description
Push-In Rivet, System of Measurement Metric, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Diameter 9 mm, Color Black, Maximum Hole Diameter 5 mm, Product Type Push-In Rivet, Body Length 12 mm, Material Grade/Class Ungraded, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 3/8"-16, Plain Brass, 5 Inserts (EZ-400-6)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (932984)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW143)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-25)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 33 mm L, Nylon Body, 25 PK (10568PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 24 mm L, Nylon Body, 50 PK (9861PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 21/32 in L, Nylon Body, 50 PK (8172PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.14 in Dia., 17/64 in L, Nylon Body, 40 PK (27PIF0044)
- ZORO SELECT Push-In Rivet, Dome Head, 6.15 mm Dia., 1 in L, Nylon Body, 100 PK (5RKT9)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 25 PK (9617PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 11 mm L, Nylon Body, 25 PK (1597PK)
- Zoro Select Push-In Rivets