Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 6 mm Dia., 11 mm L, Nylon Body, 25 PK
Mfr # 1597PK
Zoro # G5101713
original price:
$14.08
11% off
new price: $12.45
/pk 25, $0.50/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 6 mm
- Body Length 11 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1597PK
- Zoro # G5101713
- UPC # 841213003040
- Country of Origin India
- Category Push-In Rivets
Dimensions
Shank Diameter | 6 mm |
Body Length | 11 mm |
Head Dia. | 9 mm |
Head Height | 2 mm |
Hole Size | 6 mm |
Overall Length | 13 mm |
Head Diameter | 9 mm |
Maximum Hole Diameter | 6 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Color | Black |
Rivet Type | Retainer |
Rivet Shank Type | Expanding |
Shank Type | Expanding |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 6 mm, Overall Length 13 mm, Shank Type Expanding, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 9 mm, Color Black, Maximum Hole Diameter 6 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 11 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 7/8 in Shaft Dia, 10 PK (CG-87ST OIL)
- L.H. DOTTIE Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG382)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0310In, PK10 (16915)
- ZORO SELECT #1-72 x 3/16 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZB18)
- ZORO SELECT Push-In Rivet, Dome Head, 0.15 in Dia., 5/8 in L, Nylon Body, 20 PK (61PR800100)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 21/32 in L, Nylon Body, 25 PK (27KY2500250)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK (JL-33PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 12 mm L, Nylon Body, 100 PK (5ZDP0)
- ZORO SELECT Push-In Rivet, Dome Head, 5.5 mm Dia., 22 mm L, Nylon Body, 15 PK (9913PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 9/16 in L, Nylon Body, 20 PK (27RT187550)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 27 mm L, Nylon Body, 25 PK (9502PK)
- Zoro Select Push-In Rivets