Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 5.5 mm Dia., 19 mm L, Nylon Body, 15 PK
Mfr # 9912PK
Zoro # G5104714
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 5.5 mm
- System of Measurement Metric
- For Use On Toyota
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9912PK
- Zoro # G5104714
- UPC # 841213013377
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 5.5 mm |
Body Length | 19 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
For Use On | Toyota |
Clip Type | Grommets |
Shape | Round |
Compatible Vehicle Make | Toyota |
Description
Clip, Clip Type Grommets, 5.5 mm, Nylon, Toyota, Round Shape, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Steel, 40 mm Length, 3 PK (75654)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01200.087.0250)
- GRK FASTENERS CALIBURN Concrete Screw, 19/64" Dia., 5 in L (57785)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400645)
- ZORO SELECT Push-In Rivet, Dome Head, 5.5 mm Dia., 22 mm L, Nylon Body, 15 PK (9913PK)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2813 in Dia., 1-1/16 in L, Nylon Body, 100 PK (5RKV2)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 50 PK (9130PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 24 mm L, Nylon Body, 10 PK (D-124PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- ZORO SELECT Push-In Rivet, Flat Head, 8.1 mm Dia., 13 mm L, Nylon Body, 25 PK (5NCR2)
- DORMAN Rivet Aluminum Assortment 0.19 In. (D18-961030)
- Zoro Select Push-In Rivets