Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 5/16 in Dia., 22 mm L, Nylon Body, 15 PK
Mfr # 5ZDW5
Zoro # G2337618
product price: $6.65
/pk 15, $0.44/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 5/16 in
- Body Length 22 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZDW5
- Zoro # G2337618
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Shank Diameter | 5/16 in |
Body Length | 22 mm |
Head Dia. | 18 mm |
Hole Size | 7.6 mm |
Maximum Hole Diameter | 8.5 mm |
Head Diameter | 20 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Shank Type | Ribbed |
Color | Black |
Application | For Ford Contour & Mercury Mystique '95 |
Material Grade/Class | Ungraded |
Shank Type | Ribbed |
Description
Push-In Rivet, System of Measurement Metric, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Diameter 20 mm, Color Black, Maximum Hole Diameter 8.5 mm, Product Type Push-In Rivet, Pack Size Small Pack, Body Length 22 mm, Material Grade/Class Ungraded, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 3/32 in Pin Dia, 1 in Shank Lg, Stainless Steel, Plain Finish, 100 PK (U51700.009.0100)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141560)
- ZORO SELECT Carriage Bolt, 3/8-16 x1 1/2, Pk100 (U08305.037.0150)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61752)
- ZORO SELECT Push-In Rivet, Flat Head, 3/4 in L, Nylon Body, 50 PK (5ZLT0)
- ZORO SELECT Push-In Rivet, Dome Head, 0.122 in Dia., 2/9 in L, Nylon Body, 20 PK (27SR0012)
- ZORO SELECT Push-In Rivet, Dome Head, 5.1 mm Dia., 11/16 in L, Nylon Body, 100 PK (5RKV7)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK (5RKT3)
- ZORO SELECT Push-In Rivet, Flat Head, Nylon Body, 15 PK (5ZDU1)
- ZORO SELECT Push-In Rivet, Dome Head, 0.225 in Dia., 4/9 in L, Nylon Body, 25 PK (27AC0007)
- ZORO SELECT Push-In Rivet, Dome Head, 0.1 in Dia., 9/64 in L, Nylon Body, 40 PK (27PIF0038)
- Zoro Select Push-In Rivets