Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 5.1 mm Dia., 11/16 in L, Nylon Body, 100 PK
Mfr # 5RKV7
Zoro # G1865669
product price: $15.89
/pk 100, $0.16/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 5.1 mm
- Body Length 11/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKV7
- Zoro # G1865669
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Shank Diameter | 5.1 mm |
Body Length | 11/16 in |
Head Dia. | 1 in |
Head Height | 1.5 mm |
Hole Size | 0.281 in |
Overall Length | 1.6 mm |
Head Diameter | 1 in |
Maximum Hole Diameter | 3 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Rivet Type | Push Pin |
Rivet Shank Type | Ribbed |
Application | For front and rear bumper covers |
Color | Black |
Material Grade/Class | Ungraded |
Maximum Material Thickness | 2.5 mm |
Shank Type | Ribbed |
Description
Push-In Rivet, System of Measurement Inch, Shank Diameter 5.1 mm, Overall Length 1.6 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 1.5 mm, Head Diameter 1 in, Color Black, Maximum Hole Diameter 3 mm, Maximum Material Thickness 2.5 mm, Product Type Push-In Rivet, Body Length 11/16 in, Material Grade/Class Ungraded, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, White (190935)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40578)
- BUILDRIGHT Self-Drilling Screw, #6 x 1 in, Black Phosphate Steel Flat Head Phillips Drive, 301 PK (08855)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade A, Plain Finish (U20200.100.7200)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 30 mm L, Nylon Body, 50 PK (5648PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (9369PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 22 mm L, Nylon Body, 25 PK (10374PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 33 mm L, Nylon Body, 25 PK (10568PK)
- ZORO SELECT Push-In Rivet, Flat Head, 453/500 in L, Nylon Body, 25 PK (5ZDL9)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1 in L, Nylon Body, 50 PK (1742PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 11/16 in L, Nylon Body, 50 PK (2029PK)
- Zoro Select Push-In Rivets