Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 5 mm Dia., 9 mm L, Nylon Body, 15 PK
Mfr # 2025PK
Zoro # G5101652
product price: $9.19
/pk 15, $0.61/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 5 mm
- Body Length 9 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2025PK
- Zoro # G5101652
- UPC # 841213011687
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 5 mm |
Body Length | 9 mm |
Head Dia. | 30 mm |
Hole Size | 5 mm |
Head Height | 2 mm |
Overall Length | 11 mm |
Maximum Hole Diameter | 5 mm |
Head Diameter | 30 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Hood Insulation |
Rivet Shank Type | Ribbed |
Color | Black |
Shank Type | Ribbed |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 5 mm, Overall Length 11 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 30 mm, Color Black, Maximum Hole Diameter 5 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 9 mm, Material Grade/Class Ungraded, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (N01200.062.0350)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 5/8 in Wd, Black (SJ3000)
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA78)
- GRIP-RITE Lag Screw, 5/16 in, 5 in, Hex Torx Drive, 25 PK (GRSSHW516525)
- ZORO SELECT Push-In Rivet, Dome Head, 0.199 in Dia., 13/32 in L, Nylon Body, 25 PK (27KY1560125)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK (5RKT3)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 25 PK (5628PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- ZORO SELECT Push-In Rivet, Dome Head, 5.5 mm Dia., 22 mm L, Nylon Body, 15 PK (9913PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.122 in Dia., 2/9 in L, Nylon Body, 20 PK (27SR0012)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 12 mm L, Nylon Body, 15 PK (1603PK)
- Zoro Select Push-In Rivets