Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 5 mm Dia., 11 mm L, Nylon Body, 50 PK
Mfr # 1996PK
Zoro # G5129686
product price: $8.69
/pk 50, $0.17/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Rivet Type Retainer
- Head Dia. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1996PK
- Zoro # G5129686
- UPC # 841213004436
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 5 mm |
Body Length | 11 mm |
Head Dia. | 13 mm |
Head Height | 1 mm |
Hole Size | 5 mm |
Overall Length | 12 mm |
Head Diameter | 13 mm |
Maximum Hole Diameter | 5 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Retainer |
Rivet Shank Type | Arrow |
Color | Black |
Shank Type | Arrow |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 5 mm, Overall Length 12 mm, Shank Type Arrow, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 13 mm, Color Black, Maximum Hole Diameter 5 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 11 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Staples, 18 ga, Medium Crown, 1 in Leg L, Steel (L13BABN)
- TE-CO Flange Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 5/16 in Hex Ht (41601)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W (FC2104-440-SS)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 20 mm Lg (WS6S050200-001P1)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 24 mm L, Nylon Body, 10 PK (D-124PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1861PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 25 PK (9617PK)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 12 mm L, Nylon Body, 15 PK (1603PK)
- ZORO SELECT Push-In Rivet, Dome Head, 9.5 mm Dia., 14 mm L, Nylon Body, 25 PK (2108PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 21 mm L, Nylon Body, 50 PK (9242PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 9/16 in L, Nylon Body, 20 PK (27RT187550)
- Zoro Select Push-In Rivets