Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 40.3 mm L, Nylon Body, 25 PK
Mfr # 5ZLY3
Zoro # G2336769
product price: $11.15
/pk 25, $0.45/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Grip Range 1.0 to 24.0 mm
- Rivet Shank Type Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLY3
- Zoro # G2336769
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Body Length | 40.3 mm |
Hole Size | 7 mm |
Head Dia. | 19.8 mm |
Maximum Hole Diameter | 8 mm |
Head Diameter | 19.9 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Grip Range | 1.0 to 24.0 mm |
Rivet Shank Type | Ribbed |
Color | Black |
Application | 1997 GM, Door Panel Retainer |
Maximum Material Thickness | 2 2/5 in |
Material Grade/Class | Ungraded |
Minimum Material Thickness | 1 mm |
Shank Type | Ribbed |
Description
Push-In Rivet, System of Measurement Metric, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Diameter 19.9 mm, Color Black, Maximum Hole Diameter 8 mm, Maximum Material Thickness 2 2/5 in, Product Type Push-In Rivet, Minimum Material Thickness 1 mm, Pack Size Small Pack, Body Length 40.3 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Brass, Not Graded, Plain Finish (BR.03801602.PL.DAR)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.5DSL)
- KIPP Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (K1161.410X20)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 15/16 in Bore Dia., 25 PK (U36050.193.0001)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 50 PK (1634PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 12 mm L, Nylon Body, 100 PK (5ZDP0)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 9/16 in L, Nylon Body, 20 PK (27RT187550)
- ZORO SELECT Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK (5ZLW8)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 18 mm L, Nylon Body, 25 PK (5901PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.145 in Dia., 2/9 in L, Nylon Body, 40 PK (27PIF0047)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 21/32 in L, Nylon Body, 50 PK (8172PK)
- Zoro Select Push-In Rivets