Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 25/64 in Dia., 11 mm L, Nylon Body, 10 PK
Mfr # 10490PK
Zoro # G5103174
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 25/64 in
- Body Length 11 mm
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10490PK
- Zoro # G5103174
- UPC # 841213022799
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 25/64 in |
Body Length | 11 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
For Use On | Toyota |
Compatible Vehicle Make | Toyota |
Shape | Round |
Clip Type | Moulding |
Description
Clip, Clip Type Moulding, 25/64 in, Nylon, Toyota, Round Shape, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 5/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0062)
- L.H. DOTTIE Double Lag Shield, 3/8" Dia, 2-1/16" L, Alloy Steel 50 PK (DEA38)
- KIPP Eye Bolt Without Shoulder, M16, 104 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.116120)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 11/64 in Head Ht, 5/8 in Lg, 100 PK (UDI-1400620-100P)
- ZORO SELECT Push-In Rivet, Dome Head, 0.162 in Dia., 23/64 in L, Nylon Body, 25 PK (27KY1250125)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 24 mm L, Nylon Body, 10 PK (D-124PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 13 mm L, Nylon Body, 15 PK (9540PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 24 mm L, Nylon Body, 25 PK (10372PK)
- ZORO SELECT Push-In Rivet, Dome Head, 5.1 mm Dia., 11/16 in L, Nylon Body, 100 PK (5RKV7)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Nylon Body, 50 PK (5675PK)
- MARSON Push-In Rivet, Plastic Body, 100 PK (M48385)
- Zoro Select Push-In Rivets