Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 20 mm L, Nylon Body, 50 PK
Mfr # 5ZDL7
Zoro # G2337828
product price: $7.25
/pk 50, $0.15/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Application For G.M. Cars & Trucks 2004, Ford Mustang 2001
- Hole Size 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZDL7
- Zoro # G2337828
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Body Length | 20 mm |
Hole Size | 7 mm |
Head Dia. | 25 mm |
Head Diameter | 18 mm |
Maximum Hole Diameter | 7 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Application | For G.M. Cars & Trucks 2004, Ford Mustang 2001 |
Rivet Shank Type | Ribbed |
Color | Gray |
Maximum Material Thickness | 2.75 mm |
Shank Type | Ribbed |
Material Grade/Class | Ungraded |
Description
Push-In Rivet, System of Measurement Metric, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Diameter 18 mm, Color Gray, Maximum Hole Diameter 7 mm, Maximum Material Thickness 2.75 mm, Product Type Push-In Rivet, Body Length 20 mm, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BRANDS Self-Tapping Screw - #8 x 3/4" - Pan Head - Pkg of 240 - ITW Teks® 21364 (21364)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (N04104.037.0150)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Steel Body, 45 PK (350820-0)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.075.0400)
- ZORO SELECT Push-In Rivet, Dome Head, 6.15 mm Dia., 1 in L, Nylon Body, 100 PK (5RKT9)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 12 mm L, Nylon Body, 100 PK (5ZDP0)
- ZORO SELECT Push-In Rivet, Flat Head, 8.1 mm Dia., 13 mm L, Nylon Body, 25 PK (5NCR2)
- ZORO SELECT Push-In Rivet, Flat Head, 20 mm L, Nylon Body, 25 PK (5ZDU8)
- ZORO SELECT Push-In Rivet, Dome Head, 0.7813 in Dia., 469/500 in L, Plastic Body, 25 PK (5RKW1)
- ZORO SELECT Push-In Rivet, Dome Head, 0.319 in Dia., 5/8 in L, Nylon Body, 25 PK (27KY2500187)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 24 mm L, Nylon Body, 25 PK (10372PK)
- Zoro Select Push-In Rivets