Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Nylon Body, 50 PK
Mfr # 5675PK
Zoro # G5126423
product price: $13.29
/pk 50, $0.27/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Inch
- Head Dia. 0.375 in
- Grip Range 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5675PK
- Zoro # G5126423
- UPC # 841213006133
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Body Length | 9/16 in |
Head Dia. | 0.375 in |
Head Height | 0.0394 mm |
Hole Size | 0.25 in |
Overall Length | 19/32 in |
Head Diameter | 3/8 in |
Maximum Hole Diameter | 0.25 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Grip Range | 9/16 in |
Rivet Type | Push |
Color | Black |
Rivet Shank Type | Expanding |
Material Grade/Class | Ungraded |
Maximum Material Thickness | 9/16 in |
Shank Type | Expanding |
Manufacturer Location | Globally Sourced |
Description
Push-In Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 19/32 in, Shank Type Expanding, Material Nylon, Head Type Dome, Head Height 0.0394 mm, Head Diameter 3/8 in, Color Black, Maximum Hole Diameter 0.25 in, Maximum Material Thickness 9/16 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 9/16 in, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 25 PK (ZSCRW-543)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1-1/16 in Ht, 5 PK (U04180.125.0002)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1-3/4 in, Steel Pan Head Slotted Drive (A0090100148P)
- ZORO SELECT Spring Pin, Slot, 5/8x3/32 L, PK100 (5BU91)
- ZORO SELECT Push-In Rivet, Dome Head, 0.15 in Dia., 5/8 in L, Nylon Body, 20 PK (61PR800100)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 11/16 in L, Nylon Body, 50 PK (2029PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.125 in Dia., 3/8 in L, Nylon Body, 20 PK (61PR200000)
- ZORO SELECT Push-In Rivet, Dome Head, 7.5 mm Dia., 25 mm L, Nylon Body, 25 PK (5ZLZ6)
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 15/16 in L, Nylon Body, 25 PK (27KY2500500)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 25 PK (1865PK)
- AU-VE-CO PRODUCTS GM/CAD 03&UP PUSH RIVET FENDER BX/50 (AV20826)
- Zoro Select Push-In Rivets