Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Plastic Body, 25 PK
Mfr # 5440PK
Zoro # G5101704
product price: $5.49
/pk 25, $0.22/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Plastic
- Body Length 3/4 in
- System of Measurement Inch
- Head Height 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5440PK
- Zoro # G5101704
- UPC # 841213005563
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Body Length | 3/4 in |
Head Height | 0.125 in |
Head Dia. | 2 in |
Hole Size | 0.25 in |
Overall Length | 7/8 in |
Maximum Hole Diameter | 0.25 in |
Head Diameter | 2 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Plastic |
System of Measurement | Inch |
Rivet Type | Hood Insulation |
Rivet Shank Type | Ribbed |
Color | Black |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Shank Type | Ribbed |
Description
Plastic Retainer, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 7/8 in, Shank Type Ribbed, Material Plastic, Head Type Dome, Head Height 0.125 in, Head Diameter 2 in, Color Black, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 3/4 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (42A0810-EA-100)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Polished, 3 PK (33426)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 7/8"-9 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (8C-B7MACH)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Bright Aluminum (OEMK-100AL)
- ZORO SELECT Push-In Rivet, Dome Head, 0.7813 in Dia., 469/500 in L, Plastic Body, 25 PK (5RKW1)
- ZORO SELECT Push-In Rivet, Dome Head, 7.5 mm Dia., 25 mm L, Nylon Body, 25 PK (5ZLZ6)
- ZORO SELECT Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK (5ZDY0)
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 1-11/64 in L, Nylon Body, 25 PK (9132PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.125 in Dia., 3/8 in L, Nylon Body, 20 PK (61PR200000)
- ZORO SELECT Push-In Rivet, Dome Head, 0.24 in Dia., 33/64 in L, Nylon Body, 25 PK (27KY1870187)
- AU-VE-CO PRODUCTS GM/UNIV PLASTIC SHIELD CLIP 50PK (AV17664)
- Zoro Select Push-In Rivets