Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Nylon Body, 50 PK
Mfr # 1573PK
Zoro # G5101695
product price: $5.99
/pk 50, $0.12/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 1/4 in
- Body Length 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1573PK
- Zoro # G5101695
- UPC # 841213002852
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Body Length | 3/4 in |
Hole Size | 0.25 in |
Head Height | 0.063 in |
Head Dia. | 1.75 in |
Overall Length | 13/16 in |
Maximum Hole Diameter | 0.25 in |
Head Diameter | 1 3/4 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Rivet Type | Hood Insulation |
Color | Black |
Rivet Shank Type | Hooked |
Material Grade/Class | Ungraded |
Shank Type | Hooked |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 13/16 in, Shank Type Hooked, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 1 3/4 in, Color Black, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 3/4 in, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HS-0500SAEHZYBAGGR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (03241-PWR)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07160.050.0040)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Nylon 25 PK (70188)
- ZORO SELECT Push-In Rivet, Dome Head, 5.5 mm Dia., 19 mm L, Nylon Body, 15 PK (9912PK)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 27 mm L, Nylon Body, 25 PK (9502PK)
- ZORO SELECT Push-In Rivet, Flat Head, 14 mm L, Plastic Body, 50 PK (5RKK6)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (9369PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.16 in Dia., 25/64 in L, Nylon Body, 25 PK (27AC0002)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Nylon Body, 25 PK (9559PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.202 in Dia., 17/64 in L, Nylon Body, 40 PK (27PIF0050)
- Zoro Select Push-In Rivets