Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Nylon Body, 50 PK
Mfr # 5506PK
Zoro # G5127586
original price:
$11.35
14% off
new price: $9.65
/pk 50, $0.19/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 1/4 in
- Body Length 23/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5506PK
- Zoro # G5127586
- UPC # 841213005624
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Body Length | 23/32 in |
Head Dia. | 0.5 in |
Head Height | 0.063 in |
Hole Size | 0.25 in |
Overall Length | 25/32 in |
Maximum Hole Diameter | 0.25 in |
Head Diameter | 1/2 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Rivet Type | Trim Panel |
Grip Range | 0.110 to 0.460 in |
Rivet Shank Type | Ribbed |
Color | Black |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Maximum Material Thickness | 15/32 in |
Minimum Material Thickness | 1/9 in |
Shank Type | Ribbed |
Description
Push-In Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 25/32 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 1/2 in, Color Black, Maximum Hole Diameter 0.25 in, Maximum Material Thickness 15/32 in, Product Type Push-In Rivet, Minimum Material Thickness 1/9 in, Manufacturer Location Globally Sourced, Body Length 23/32 in, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (04068)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK (U04210.075.0400)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 100 PK (751705-PR-100)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x5/8, PK100 (U07810.031.0062)
- ZORO SELECT Push-In Rivet, Flat Head, 20 mm L, Nylon Body, 25 PK (5ZDU8)
- ZORO SELECT Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK (5ZDY0)
- ZORO SELECT Push-In Rivet, Dome Head, 0.375 in Dia., 27/32 in L, Nylon Body, 25 PK (5710PK)
- ZORO SELECT Push-In Rivet, Flat Head, 18 mm L, Nylon Body, 25 PK (5ZLW8)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 20 mm L, Nylon Body, 25 PK (5NCD3)
- ZORO SELECT Push-In Rivet, Dome Head, 0.219 in Dia., 3/4 in L, Nylon Body, 50 PK (5610PK)
- DENT FIX EQUIPMENT Push-In Rivet, 5 mm Dia., 0.197 in L, Plastic Body (DFCT887RS)
- Zoro Select Push-In Rivets