Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 1/4 in Dia., 20 mm L, Nylon Body, 25 PK
Mfr # 5NCD3
Zoro # G2340996
product price: $4.69
/pk 25, $0.19/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Color Black
- Rivet Shank Type Keyhole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5NCD3
- Zoro # G2340996
- Country of Origin Unknown
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Body Length | 20 mm |
Head Dia. | 15 mm |
Hole Size | 8 mm |
Overall Length | 1 in |
Head Diameter | 15 mm |
Maximum Hole Diameter | 0.25 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Color | Black |
Rivet Shank Type | Keyhole |
Application | Rocker Panel, Wheel Liner, And Air Inlet Duct Applications For GM Saturn 1991 And On |
Material Grade/Class | Ungraded |
Compatible Material | Metal, Wood |
Manufacturer Location | Globally Sourced |
Shank Type | Keyhole |
Description
Push-In Rivet, System of Measurement Metric, Shank Diameter 0.25 in, Overall Length 1 in, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Diameter 15 mm, Color Black, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Compatible Material Metal, Wood, Manufacturer Location Globally Sourced, Body Length 20 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/2 in Bore Dia., 20 PK (X1E-CON-SNA-RIG-6063x20)
- MIDWEST FASTENER Double Lag Shield, 3/8" Dia, Steel Zinc Plated, 50 PK (09037)
- ZORO SELECT Coupling Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 10 PK (1JA63)
- L.H. DOTTIE Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (LAG122)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 24 mm L, Nylon Body, 25 PK (10372PK)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 28 mm L, Nylon Body, 4 PK (9327PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1860PK)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 30 mm L, Nylon Body, 50 PK (5648PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.199 in Dia., 13/32 in L, Nylon Body, 25 PK (27KY1560125)
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 4/5 in L, Nylon Body, 25 PK (27KY2500375)
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 1-11/64 in L, Nylon Body, 25 PK (9132PK)
- Zoro Select Push-In Rivets