Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 25 PK
Mfr # 1865PK
Zoro # G5101512
product price: $8.49
/pk 25, $0.34/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Inch
- Head Height 0.313 in
- Rivet Type Hood Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1865PK
- Zoro # G5101512
- UPC # 841213003941
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Body Length | 13/16 in |
Head Height | 0.313 in |
Hole Size | 0.25 in |
Head Dia. | 1.313 in |
Overall Length | 1 1/8 in |
Head Diameter | 1 5/16 in |
Maximum Hole Diameter | 0.25 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Rivet Type | Hood Insulation |
Rivet Shank Type | Split |
Color | Black |
Material Grade/Class | Ungraded |
Shank Type | Split |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 1/8 in, Shank Type Split, Material Nylon, Head Type Dome, Head Height 0.313 in, Head Diameter 1 5/16 in, Color Black, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 13/16 in, Material Grade/Class Ungraded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/8"-12 (3534-1.1/8K)
- MIDWEST FASTENER 9/16"-18 Zinc Plated Steel Fine Thread Castle Hex Nuts 5PK (68541)
- CALBRITE Split Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Brite Finish (S60500LW00)
- PORTER-CABLE Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, 0 Degrees, 2000 PK (PPN23075)
- ZORO SELECT Push-In Rivet, Dome Head, 0.14 in Dia., 17/64 in L, Nylon Body, 40 PK (27PIF0044)
- ZORO SELECT Push-In Rivet, Dome Head, 0.1 in Dia., 9/64 in L, Nylon Body, 40 PK (27PIF0038)
- ZORO SELECT Push-In Rivet, Dome Head, 0.145 in Dia., 2/9 in L, Nylon Body, 40 PK (27PIF0047)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 11 mm L, Nylon Body, 25 PK (2128PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.163 in Dia., 2/5 in L, Nylon Body, 25 PK (27KY1250156)
- ZORO SELECT Push-In Rivet, Dome Head, 0.225 in Dia., 4/9 in L, Nylon Body, 25 PK (27AC0007)
- ZORO SELECT Push-In Rivet, Dome Head, 6.3 mm Dia., 45 mm L, Nylon Body, 25 PK (10064PK)
- Zoro Select Push-In Rivets