Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 1/4 in Dia., 11/16 in L, Nylon Body, 50 PK
Mfr # 2029PK
Zoro # G5104154
product price: $9.29
/pk 50, $0.19/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Inch
- Rivet Type Door Trim Panel
- Rivet Shank Type Expanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2029PK
- Zoro # G5104154
- UPC # 841213004580
- Country of Origin India
- Category Push-In Rivets
Dimensions
Shank Diameter | 1/4 in |
Body Length | 11/16 in |
Head Height | 0.063 in |
Hole Size | 0.25 in |
Head Dia. | 0.578 in |
Overall Length | 3/4 in |
Maximum Hole Diameter | 0.25 in |
Head Diameter | 37/64 in |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
Rivet Type | Door Trim Panel |
Rivet Shank Type | Expanding |
Color | White |
Material Grade/Class | Ungraded |
Shank Type | Expanding |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 3/4 in, Shank Type Expanding, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 37/64 in, Color White, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 11/16 in, Material Grade/Class Ungraded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M11 , Steel Black Oxide Finish, 50 PK (M38100.110.0001)
- USA INDUSTRIALS #8-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-799)
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 5 PK (U55050.075.0150)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Nylon Body, 50 PK (5675PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.12 in Dia., 4/9 in L, Nylon Body, 20 PK (61PR100000)
- ZORO SELECT Push-In Rivet, Dome Head, 0.15 in Dia., 5/8 in L, Nylon Body, 20 PK (61PR800100)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 9 mm L, Nylon Body, 25 PK (5920PK)
- ZORO SELECT Push-In Rivet, Flat Head, 19/32 in Dia., 21 mm L, Nylon Body, 25 PK (5RKW3)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 24 mm L, Nylon Body, 50 PK (9861PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK (JL-33PK)
- Zoro Select Push-In Rivets