Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 11/32 in Dia., 17 mm L, Nylon Body, 10 PK
Mfr # 10113PK
Zoro # G5129792
product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 11/32 in
- Body Length 17 mm
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10113PK
- Zoro # G5129792
- UPC # 841213018662
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 11/32 in |
Body Length | 17 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
For Use On | Toyota |
Shape | Round |
Compatible Vehicle Make | Toyota |
Clip Type | Moulding |
Description
Clip, Clip Type Moulding, 11/32 in, Nylon, Toyota, Round Shape, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-48 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 9/16 in Lg (Z2303)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U51000.075.0225)
- SUBURBAN BOLT AND SUPPLY 3/8 X 2 ROLL PIN (A0570240200)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cup, 35mm, PK100 (M07840.040.0035)
- ZORO SELECT Push-In Rivet, Dome Head, 6.3 mm Dia., 45 mm L, Nylon Body, 25 PK (10064PK)
- ZORO SELECT Push-In Rivet, Dome Head, Nylon Body, 25 PK (5ZDU3)
- ZORO SELECT Push-In Rivet, Dome Head, 9.5 mm Dia., 14 mm L, Nylon Body, 25 PK (2108PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 18 mm L, Nylon Body, 25 PK (5901PK)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 23 mm L, Nylon Body, 25 PK (2133PK)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 50 PK (5264PK)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 10 mm L, Nylon Body, 15 PK (9465PK)
- Zoro Select Push-In Rivets