Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 11/32 in Dia., 17 mm L, Nylon Body, 10 PK
Mfr # 10112PK
Zoro # G5104687
product price: $3.39
/pk 10, $0.34/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 11/32 in
- Body Length 17 mm
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10112PK
- Zoro # G5104687
- UPC # 841213018655
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 11/32 in |
Body Length | 17 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Inch |
For Use On | Toyota |
Shape | Round |
Compatible Vehicle Make | Toyota |
Clip Type | Moulding |
Description
Clip, Clip Type Moulding, 11/32 in, Nylon, Toyota, Round Shape, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD030400-100P1)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (PH-KIT)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga (8C)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-100BL)
- ZORO SELECT Push-In Rivet, Dome Head, 5/16 in Dia., 22 mm L, Nylon Body, 15 PK (5ZDW5)
- ZORO SELECT Push-In Rivet, Dome Head, 20 mm L, Nylon Body, 50 PK (5ZDL7)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK (5RKT3)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 18 mm L, Nylon Body, 25 PK (5901PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 50 PK (1634PK)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 10 mm L, Nylon Body, 15 PK (9465PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 7/32 in L, Nylon Body, 20 PK (27QB400250N)
- Zoro Select Push-In Rivets