Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 10 mm Dia., 24 mm L, Nylon Body, 10 PK
Mfr # D-124PK
Zoro # G5101555
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- System of Measurement Metric
- Rivet Type Retainer
- Hole Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D-124PK
- Zoro # G5101555
- UPC # 841213010246
- Country of Origin Taiwan, Province of China
- Category Push-In Rivets
Dimensions
Shank Diameter | 10 mm |
Body Length | 24 mm |
Hole Size | 10 mm |
Head Height | 2 mm |
Head Dia. | 10 mm |
Overall Length | 26 mm |
Maximum Hole Diameter | 10 mm |
Head Diameter | 10 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Type | Retainer |
Color | Black |
Rivet Shank Type | Arrow |
Shank Type | Arrow |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 10 mm, Overall Length 26 mm, Shank Type Arrow, Material Nylon, Head Type Dome, Head Height 2 mm, Head Diameter 10 mm, Color Black, Maximum Hole Diameter 10 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 24 mm, Material Grade/Class Ungraded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-40 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (38922)
- ZORO SELECT 5/16X2 PIN SPRING SLOTTED PLAIN (31232PS)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 25 PK (M37020.160.0001)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 12" L, Steel Galvanized, 4 PK (283412T)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1861PK)
- ZORO SELECT Push-In Rivet, Dome Head, 5 mm Dia., 11 mm L, Nylon Body, 50 PK (1996PK)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 25 PK (9617PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.163 in Dia., 2/5 in L, Nylon Body, 25 PK (27KY1250156)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2813 in Dia., 1-1/16 in L, Nylon Body, 100 PK (5RKV2)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 13 mm L, Nylon Body, 15 PK (9943PK)
- ILC Replacement for Ezgo / Cushman / Textron Rivet, Drive, Plastic, Black (RIVET, DRIVE, PLASTIC, BLACK EZGO / CUSHMAN / TEX)
- Zoro Select Push-In Rivets