Shop All Push-In Rivets
Zoro Select
Push-In Rivet, Dome Head, 10 mm Dia., 15 mm L, Nylon Body, 15 PK
Mfr # 9202PK
Zoro # G5101774
product price: $10.75
/pk 15, $0.72/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 10 mm
- Body Length 15 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9202PK
- Zoro # G5101774
- UPC # 841213008519
- Country of Origin China
- Category Push-In Rivets
Dimensions
Shank Diameter | 10 mm |
Body Length | 15 mm |
Head Height | 1 mm |
Hole Size | 10 mm |
Head Dia. | 14 mm |
Overall Length | 16 mm |
Head Diameter | 14 mm |
Maximum Hole Diameter | 10 mm |
Details
Item | Push-In Rivet |
Head Type | Dome |
Material | Nylon |
System of Measurement | Metric |
Rivet Shank Type | Expanding |
Rivet Type | Retainer |
Color | Black |
Material Grade/Class | Ungraded |
Shank Type | Expanding |
Manufacturer Location | Globally Sourced |
Description
Nylon Retainers, System of Measurement Metric, Shank Diameter 10 mm, Overall Length 16 mm, Shank Type Expanding, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 14 mm, Color Black, Maximum Hole Diameter 10 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 15 mm, Material Grade/Class Ungraded, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 16 PK (60892)
- ZORO SELECT Helical Insert, Free-Running, M22-2.50 Thrd Sz, Stainless Steel (83184)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 100 PK (M01258.080.0030)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 15 PK (6944SD-PWR)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1 in L, Nylon Body, 50 PK (1742PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.118 in Dia., 19/64 in L, Nylon Body, 20 PK (27SR118310)
- ZORO SELECT Push-In Rivet, Dome Head, 0.162 in Dia., 5/16 in L, Nylon Body, 25 PK (27AC0013)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 47/64 in L, Nylon Body, 25 PK (27KY2500312)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1 3/32 in L, Nylon Body, 50 PK (5627PK)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 25/64 in L, Nylon Body, 10 PK (27SR118390)
- ZORO SELECT Push-In Rivet, Dome Head, 0.7813 in Dia., 469/500 in L, Plastic Body, 25 PK (5RKW1)
- Zoro Select Push-In Rivets